Specifications
Details
- Ball MaterialBrass
- Body MaterialBrass
- Handle MaterialSteel
- Product TypesBall Valve
- Seat MaterialPTFE
- Standards MetISO 9001
- Stem MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)