Motion
120998.00
Other Purpose Motor, 4 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 145Y Frame, TEFC
Mi Item #07752729
MFR #120998.00
Price$2,614.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Other Purpose Motor, 4 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 145Y Frame, TEFC
Mi Item #07752729
MFR #120998.00

Mfr description
120998.00,4HP,145Y,3600RPM,1PH,TEFC
  • Motor pivots on rod for belt tensioning
  • Extra high breakdown torques for maximum cutting power
  • 3/4 in Dia. Shaft, 1-3/4 in long with keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145Y
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    51.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • Maximum Speed
    3450 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    4 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • UPC_NO
    691720016497
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)