Specifications
Dimensions
- End 1 SizeM26X1.5
- End 2 Size3/4-14
Details
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 2 StyleMALE NPT
- Fitting MaterialSteel
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)