Motion
CKZT63-120T
CKZT63-120T
MI ITEM #07754100
MFR #CKZT63-120T
Price$503.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT63-120T
MI ITEM #07754100
MFR #CKZT63-120T

Mfr description
CKZT63-120T
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.74/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    120 °
  • Auto-Switch
    Yes
  • Body Option
    Space Saving Design
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    T
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Switch Type, T (Turck)
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Special Applications
    Welding
  • Stroke Adjuster Type
    Stopper bolt
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)