Motion
J551934-5RD-SC

PROTO TOOLS
J551934-5RD-SC

Tool Chests, Cabinet & Workbenche - 5 Drawers, 24.0000 in Wide, 19.0000 in Deep, 34.0000 in High, Gloss Red, Side Cabinet
Mi Item #07754255
MFR #J551934-5RD-SC
Price$3,291.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J551934-5RD-SC

Tool Chests, Cabinet & Workbenche - 5 Drawers, 24.0000 in Wide, 19.0000 in Deep, 34.0000 in High, Gloss Red, Side Cabinet
Mi Item #07754255
MFR #J551934-5RD-SC

Mfr description
J551934-5RD-SC SIDE CAB 19-1/2 IN 5 DWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,291.54/each

Specifications

Dimensions

  • Depth
    19.0000 in
  • Height
    34.0000 in
  • Weight
    175 lbs, 79.38 kg
  • Width
    24.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | Heavy-duty locks with tubular keys | Reinforced top and bottom panes
  • Color
    Gloss Red
  • Drawer Dimensions Wxhxd
    (1) 13-7/16 W x 23 D x 1-3/4 H in x (3) 13-7/16 W x 23 D x 4 H in x (1) 13-7/16 W x 23 D x 11 H in
  • Finish
    Gloss Red
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Load Capacity
    900 lbs, 408.23 kg
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Model
    J551934-5RD-SC
  • Number Of Compartments
    5
  • Number Of Drawers
    5
  • Storage Capacity
    7734 cu. in.
  • Type
    Side Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)