Motion
J551934-6BK-SC

PROTO TOOLS
J551934-6BK-SC

Tool Chests, Cabinet & Workbenche - 6 Drawers, 19.0000 in Wide, 25.2500 in Deep, 34.0000 in High, Gloss Black, Side Cabinet
MI ITEM #07754257
MFR #J551934-6BK-SC
Price$3,360.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J551934-6BK-SC

Tool Chests, Cabinet & Workbenche - 6 Drawers, 19.0000 in Wide, 25.2500 in Deep, 34.0000 in High, Gloss Black, Side Cabinet
MI ITEM #07754257
MFR #J551934-6BK-SC

Mfr description
J551934-6BK-SC SIDE CAB 19-1/2 IN 6 DWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,360.94/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    34.0000 in
  • Weight
    175 lbs, 79.38 kg
  • Width
    19.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | 6.0000 in. x 2.0000 in. casters | Reinforced top and bottom panes | Heavy-duty locks with tubular keys
  • Color
    Gloss Black
  • Drawer Dimensions Wxhxd
    (3) 13-7/16 W x 23.0000 D x 1-3/4 H in x (2) 13-7/16 W x 23.0000 D x 4.0000 H in x (1) 13-7/16 W x 23.0000 D x 11.0000 H in
  • Finish
    Gloss Black
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Load Capacity
    900 lbs, 408.23 kg
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Number Of Drawers
    6
  • Storage Capacity
    7554 cu. in.
  • Type
    Side Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)