Motion
J553427-4BK

PROTO TOOLS
J553427-4BK

4 Drawers, 34.0000 in Wide, 25.2500 in Deep, 27.0000 in High, Gloss Black, Heritage Gloss Top Chest
MI ITEM #07754262
MFR #J553427-4BK
Price$3,368.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553427-4BK

4 Drawers, 34.0000 in Wide, 25.2500 in Deep, 27.0000 in High, Gloss Black, Heritage Gloss Top Chest
MI ITEM #07754262
MFR #J553427-4BK

Mfr description
J553427-4BK TOP CHEST 34 IN 4 DWR GL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,368.66/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    27.0000 in
  • Weight
    235 lbs
  • Width
    34.0000 in

Details

  • Color
    Gloss Black
  • Cubic Inches
    12414 in³
  • Includes
    Drawer 1: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 2: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 3: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 6: 28 in. Wide x 3 in. High x 23 in. Deep
  • Load Capacity
    125 to 200 lbs
  • Material
    Steel
  • Number Of Drawers
    4
  • Type
    Heritage Gloss Top Chest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)