Motion
J555027-10SG

PROTO TOOLS
J555027-10SG

10 Drawers, 1270 mm Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Heritage Gloss Top Chest
MI ITEM #07754281
MFR #J555027-10SG
Your Price$4,623.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J555027-10SG

10 Drawers, 1270 mm Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Heritage Gloss Top Chest
MI ITEM #07754281
MFR #J555027-10SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,623.63/each(List $5,548.35)

Overview

Mfr description
J555027-10SG TOP CHEST 50 IN 10 DWR

Specifications

  • Type
    Heritage Gloss Top Chest
  • Number Of Drawers
    10
  • Width
    1270 mm
  • Depth
    25.2500 in
  • Color
    Safety Red and Gray
  • Height
    41.0000 in
  • Material
    Steel
  • Weight
    475 lbs
  • Includes
    Drawer 1: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 2: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 3: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 6: 28 in. Wide x 3 in. High x 23 in. Deep
  • Cubic Inches
    18197 in³

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text