Motion
J553441-6BL

PROTO TOOLS
J553441-6BL

Tool Chests, Cabinet & Workbenche - 6 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Blue, Rolling Cabinet
Mi Item #07754382
MFR #J553441-6BL
Price$4,184.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553441-6BL

Tool Chests, Cabinet & Workbenche - 6 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Blue, Rolling Cabinet
Mi Item #07754382
MFR #J553441-6BL

Mfr description
J553441-6BL ROLL CAB 34 IN 6 DWR BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,184.72/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    41.0000 in
  • Weight
    310 lbs, 140.61 kg
  • Width
    34.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | Heavy-duty locks with tubular keys | Reinforced top and bottom panes
  • Color
    Gloss Blue
  • Drawer Dimensions Wxhxd
    (2) 28.0000 W x 23.0000 D x 1-3/4 H in x (2) 28.0000 W x 23.0000 D x 4.0000 H in x (2) 28.0000 W x 23.0000 D x 6-1/2 H in
  • Finish
    Gloss Blue
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Load Capacity
    900 lbs
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Number Of Drawers
    6
  • Type
    Rolling Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)