Motion
J553441-7SG

PROTO TOOLS
J553441-7SG

Tool Chests, Cabinet & Workbenche - 7 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Rolling Cabinet
MI ITEM #07754390
MFR #J553441-7SG
Price$3,822.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553441-7SG

Tool Chests, Cabinet & Workbenche - 7 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Rolling Cabinet
MI ITEM #07754390
MFR #J553441-7SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,822.68/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    41.0000 in
  • Weight
    310 lbs, 140.61 kg
  • Width
    34.0000 in
  • Work Platform Depth
    25-1/4 in
  • Work Platform Height
    41.0000 in
  • Work Platform Length
    41.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | 6.0000 in. x 2.0000 in. casters | Reinforced top and bottom panes | Heavy-duty locks with tubular keys
  • Color
    Safety Red and Gray
  • Drawer Dimensions Wxhxd
    (3) 28.0000 W x 1-3/4 in H x 23.0000 in D x (2) 28.0000 in W x 3.0000 in H x 23.0000 in D x (2) 28.0000 in W x 6-1/2 in Hx 23.0000 in D
  • Finish
    Safety Red and Gray
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Model
    J553441-7SG
  • Number Of Compartments
    7
  • Number Of Drawers
    7
  • Storage Capacity
    15390 cu. in.
  • Type
    Rolling Cabinet

Overview

Mfr description
J553441-7SG ROLL CAB 34 IN 7 DWR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought