Motion
J553441-8BK

PROTO TOOLS
J553441-8BK

Tool Chests, Cabinet & Workbenche - 8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Black, Rolling Cabinet
MI ITEM #07754391
MFR #J553441-8BK
Price$4,447.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553441-8BK

Tool Chests, Cabinet & Workbenche - 8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Black, Rolling Cabinet
MI ITEM #07754391
MFR #J553441-8BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,447.67/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    41.0000 in
  • Weight
    310 lbs, 140.61 kg
  • Width
    34.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | Heavy-duty locks with tubular keys | Reinforced top and bottom panes
  • Color
    Gloss Black
  • Drawer Dimensions Wxhxd
    (4) 28.0000 W x 23.0000 D x 1-3/4 H in x (2) 28.0000 W x 23.0000 D x 3 H in x (1) 28.0000 W x 23.0000 D x 4 H in x (1) 28.0000 W x 23.0000 D x 6-1/2 H in
  • Finish
    Gloss Black
  • Finish Coating
    Gloss Black
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Load Capacity
    900 lbs, 408.23 kg
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Model
    J553441-8BK
  • Number Of Compartments
    8
  • Number Of Drawers
    8
  • Storage Capacity
    15134 cu. in.
  • Type
    Rolling Cabinet

Overview

Mfr description
J553441-8BK ROLL CAB 34 IN 8 DWR GL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought