Motion
J553441-8BL

PROTO TOOLS
J553441-8BL

Tool Chests, Cabinet & Workbenche - 8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Blue, Rolling Cabinet
Mi Item #07754392
MFR #J553441-8BL
Price$4,622.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553441-8BL

Tool Chests, Cabinet & Workbenche - 8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Gloss Blue, Rolling Cabinet
Mi Item #07754392
MFR #J553441-8BL

Mfr description
J553441-8BL ROLL CAB 34 IN 8 DWR BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,622.40/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    41.0000 in
  • Weight
    310 lbs, 140.61 kg
  • Width
    34.0000 in

Details

  • Additional Details
    100% fully extending and recessed drawer pulls | Ergonomic metal side handle | Ball-bearing slides | Adjustable drawer detents | 6.0000 in. x 2.0000 in. casters | Reinforced top and bottom panes | Heavy-duty locks with tubular keys
  • Color
    Gloss Blue
  • Drawer Dimensions Wxhxd
    (4) 28.0000 W x 23.0000 D x 1-3/4 H in x (2) 28.0000 W x 23.0000 D x 3 H in x (1) 28.0000 W x 23.0000 D x 4 H in x (1) 28.0000 W x 23.0000 D x 6-1/2 H in
  • Finish
    Gloss Blue
  • Handle Type
    Ergonomic metal side handle
  • Housing Material
    Steel
  • Lock Type
    Tubular Keyed
  • Material
    Steel
  • Number Of Drawers
    8
  • Type
    Rolling Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)