Motion
J553441-8SG

PROTO TOOLS
J553441-8SG

8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Heritage Gloss Roller Cabinet
Mi Item #07754395
MFR #J553441-8SG
Price$4,138.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J553441-8SG

8 Drawers, 34.0000 in Wide, 25.2500 in Deep, 41.0000 in High, Safety Red and Gray, Heritage Gloss Roller Cabinet
Mi Item #07754395
MFR #J553441-8SG

Mfr description
J553441-8SG ROLL CAB 34 IN 8 DWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,138.26/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Height
    41.0000 in
  • Weight
    310 lbs
  • Width
    34.0000 in

Details

  • Color
    Safety Red and Gray
  • Cubic Inches
    15134 in³
  • Includes
    Drawer 2: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 3: 28 in. Wide x 1-3/4 in. High x 23 in. Deep | Drawer 4: 28 in. Wide x 1-3/4 in. High x 23 in. Deep
  • Material
    Steel
  • Number Of Drawers
    8
  • Type
    Heritage Gloss Roller Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)