Specifications
Dimensions
- Pitch1.07 in
Details
- ColorWHITE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700AN18POMW
- Product TypesFlat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)