Motion
M22-LED-B
Light Unit - LED, Blue, For Use With M22 Series
Mi Item #07754649
MFR #M22-LED-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Unit - LED, Blue, For Use With M22 Series
Mi Item #07754649
MFR #M22-LED-B

Mfr description
M22-LED-B LED BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    22.5 mm

Details

  • Color
    Blue
  • Series
    M22
  • Terminal Type
    Screw
  • Voltage
    12-30 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)