Motion
DCL3216

NTN
DCL3216

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #07754786
MFR #DCL3216
List Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL3216

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #07754786
MFR #DCL3216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.09/each for your price

Overview

Mfr description
DCL3216 BEARINGS

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    4700 rpm
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359057492
  • UPC_NO
    4547359057492
  • Weight
    0.232 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The DCL3216 Drawn Cup Needle Roller Bearing features a 20 in bore diameter, open closure type, 2.3750 in outside diameter, 10.0000 in overall width, and 0.232 lbs weight, making it suitable for specialized industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text