Motion
59920306
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square
MI ITEM #07754840
MFR #59920306
List Price$94.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square
MI ITEM #07754840
MFR #59920306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.25/each for your price

Overview

Mfr description
59920306 1/4-18 NPT 4 FLUTE HIGH SPEED
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Short Projection
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Projection
    0.3610 in
  • Square Size
    0.4210 in
  • Thread Size
    1/4-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text