Motion
10144644

REXNORD INC
10144644

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07754951
MFR #10144644
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10144644

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07754951
MFR #10144644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.18/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing

Overview

Mfr description
10144644 HP879TAB-3.25IN TABLE TOP CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought