Motion
2722-21HD
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 1.2500 in Stroke Length
Mi Item #07755081
MFR #2722-21HD
Price$642.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 1.2500 in Stroke Length
Mi Item #07755081
MFR #2722-21HD

Mfr description
2722-21HD M18 FUEL SUPER SAWZALL KIT 12A
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ SUPER SAWZALL® to generate the power and performance of a 15 A corded reciprocating saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$642.33/each

Specifications

Dimensions

  • Overall Height
    9.5 in
  • Overall Length
    21.5 in
  • Overall Width
    3.75 in
  • Stroke
    1.2500 in
  • Tool Weight
    12.25 lb

Details

  • Amperage
    12 A
  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Charger Included
    Yes
  • Color
    Black, Red
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Includes
    (1) 2722-20 SUPER SAWZALL, (1) M18 REDLITHIUM High Output HD12.0 Battery Pack, (1) M12 & M18 Multi Voltage Rapid Charger, (1) Blade, and (1) Contractor Bag
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242006489
  • Material
    Glass Filled Nylon
  • Maximum Speed
    3000 spm
  • Movement
    Orbital
  • Number Of Batteries
    1
  • Number Of Blades
    1
  • Orbital Action
    Yes
  • UPC_NO
    045242006489
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)