Motion
362-X
362-X Stealth Hornet - Xlarge, Black
Mi Item #07755198
MFR #362-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
362-X Stealth Hornet - Xlarge, Black
Mi Item #07755198
MFR #362-X

Mfr description
362-X STEALTH HORNET GLOVE X-LARGE
  • 18gg HPPE/Nylon/Glass/Spandex seamless knit shell
  • Foam nitrile coating treated with bacteria killing Actifresh®
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    9
  • Size
    X

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Applications
    Automotive, Construction, Gardening & Landscaping, General Purpose, Industrial, Oil & Gas, Yard & Field Work
  • Coating
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Country of Origin
    PAKISTAN
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO C
  • Liner/Shell Material
    Glass/HPPE/Nylon/Spandex
  • Manufacturer Upc Number
    065537854083
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537854083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)