Motion
DPG52-9D

RADIANS INC.
DPG52-9D

Safety Glasse - Polycarbonate
Mi Item #07755319
MFR #DPG52-9D
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG52-9D

Safety Glasse - Polycarbonate
Mi Item #07755319
MFR #DPG52-9D

Mfr description
DPG52-9D W/INDOOR/OUTDOOR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: I;O;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Temple Tips: Rubber;Nosepiece: Rubber
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber-tipped temples, Soft rubber nose pads
  • Description
    I/O lens wraparound safety glasses
  • Frame Style
    Wraparound
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Color Family
    Indoor Outdoor
  • Lens Marking
    Z87.1+
  • Lens Material
    Polycarbonate
  • Lens Shade
    I, O
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    DPG52-9D
  • Noisepiece Type
    Rubber
  • Product Line
    Contractor Pro
  • Series
    DPG52
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Style
    Straight
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)