Motion
PNB-12T
Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 0.7500 in, 19.05 mm Inner Ring Width, Open, High Performance Grade
Mi Item #07755493
MFR #PNB-12T
Price$207.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 0.7500 in, 19.05 mm Inner Ring Width, Open, High Performance Grade
Mi Item #07755493
MFR #PNB-12T

Mfr description
PNB-12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.47/each

Specifications

Dimensions

  • Ball Diameter
    1.1870 in, 30.15 mm
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.7500 in, 19.05 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.5930 in | 15.06 mm
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.5930 in
  • Weight
    0.21 lbs | 0.095 kg

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PNB-12T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    206.4 kN, 46400 lbf
  • Series
    PNB
  • Standards Met
    SAE-AS81820 Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)