Motion
RP212DC

MCR SAFETY
RP212DC

MAX36™ Safety Glasses with Removable Foam Gasket - MAX36 Dual Coating, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07755789
MFR #RP212DC
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RP212DC

MAX36™ Safety Glasses with Removable Foam Gasket - MAX36 Dual Coating, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07755789
MFR #RP212DC

Mfr description
RP212DC GRAY LENS REMOVABLE FOAM GASKET
  • MAX36™ lens coating
  • Removable foam gasket blocks debris and small particles
  • Non-slip, soft temple material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    MAX36 Dual Coating
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868544420
  • Noisepiece Type
    TPR
  • Product Line
    Reaper 2
  • Temple Style
    Bayonet
  • UPC_NO
    766868544420
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)