Motion
DM1337BDC

MCR SAFETY
DM1337BDC

MAX36™ Safety Glasse - Black Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07755790
MFR #DM1337BDC
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1337BDC

MAX36™ Safety Glasse - Black Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07755790
MFR #DM1337BDC

Mfr description
DM1337BDC BLACK MIRROR LENS BLACK FRAME
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Primary Temple Color: Black;Primary Frame Color: Black;Inner Packaging: Dozen Gravity Box;CAN;CSA Z94.3: N;A;Secondary Temple Color: Black
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Comfort Features
    Adjustable Wire Core Temples, Independently Adjustable Wire Core Nose Piece, TPR Nosepiece, TPR Temples
  • Description
    Dominator DM3 Safety Glasses, Black Mirror Lens, MAX36 Dual Coating, Black Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Includes
    Micro-fiber carry bag
  • Lens Color
    Black
  • Lens Color Family
    Black Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM1337BDC
  • Manufacturer Upc Number
    766868544499
  • Metal Frame
    No
  • Noisepiece Type
    Wire Core/TPR
  • Product Line
    Dominator 3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Temples, Independently adjustable wire core nose pads, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black
  • Temple Style
    Wire Core/TPR
  • Type
    Wraparound
  • UPC_NO
    766868544499
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)