Motion
216125
Safety Glasse - Bronze Lens, Matte Black Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #07755809
MFR #216125
Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Bronze Lens, Matte Black Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #07755809
MFR #216125

Mfr description
216125 DIOPTER 2.5 CLEAR SFTY GLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Nosepiece: Soft rubber;Frame Style: Ultralight;Lens: 100% visually correct
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Adjustable nosepiece, Soft rubber nosepiece, Ultralight frame
  • Description
    Crossfire ES4 Magnifier Safety Eyewear with Matte Black Frame and Bronze Lens
  • Diopter Lens
    2.5 D
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Matte Black
  • Lens Color
    Bronze
  • Lens Color Family
    Brown
  • Lens Marking
    Z87+
  • Lens Shade
    Bronze
  • Manufacturer Stock Number
    216125
  • Noisepiece Type
    Adjustable
  • Product Line
    Crossfire
  • Series
    ES4
  • Specialty Features
    Impact-rated (Z87+), UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Color
    Matte Black
  • Type
    Magnifier
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)