Motion
2X10 LOW PRESSURE FUEL&OIL 150

GATES RUBBER CO
2X10 LOW PRESSURE FUEL&OIL 150

2X10 LOW PRESSURE FUEL&OIL 150
Mi Item #07755969
MFR #2X10 LOW PRESSURE FUEL&OIL 150
Price$86.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X10 LOW PRESSURE FUEL&OIL 150

2X10 LOW PRESSURE FUEL&OIL 150
Mi Item #07755969
MFR #2X10 LOW PRESSURE FUEL&OIL 150

Mfr description
3336-0424 2" MIL H-6000 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.08/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    2.27 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053665215
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)