Motion
6065003
Gorilla Tough and Clear Mounting Tape, 60in Roll
Mi Item #07755977
MFR #6065003
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Tough and Clear Mounting Tape, 60in Roll
Mi Item #07755977
MFR #6065003

Mfr description
12939 6065003 MOUNTING TAPE, CLEAR, 60IN
  • Double-Sided Tape: Coated with adhesive on both sides for easy hanging.
  • 15 lb. Strong Hold: Sticks to smooth and rough surfaces.*
  • Instant Hold, Permanent Bond: Fast & Easy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Core Diameter
    1.0000 in
  • Overall Height
    6.0000 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    39.0000 mil
  • Overall Width
    1.0000 in
  • Roll Length
    60.0000 in

Details

  • Adhesion Strength
    1 lb/4 in
  • Application
    Plastic*, Metal, Wood, Glass, Brick, Ceramic, Stone and more * Not for use on wallpaper, delicate surfaces, polyethylene and polypropylene plastics or other non-stick surfaces.
  • Color
    Transparent
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    50 °F
  • Shape
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)