Motion
AF60-N10-78Z-40-A-X425

SMC CORP OF AMERICA
AF60-N10-78Z-40-A-X425

Main Line & Modular Air Filter - AF-A, 1.0000 in Ports
Mi Item #07755992
MFR #AF60-N10-78Z-40-A-X425
Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF60-N10-78Z-40-A-X425

Main Line & Modular Air Filter - AF-A, 1.0000 in Ports
Mi Item #07755992
MFR #AF60-N10-78Z-40-A-X425

Mfr description
AF60-N10-78Z-40-A-X425 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.50/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Weight
    1.105 lbs

Details

  • Additional Details
    Prevents contamination | Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Body Material
    Resin
  • Material
    Resin
  • Port Gender
    Female
  • Series
    AF-A
  • Thread Standard
    NPT
  • Type
    Modular Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)