Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB612

Power Tool Rechargeable Battery - 20 V Nominal Voltage, 12 Ah
Mi Item #07755993
MFR #DCB612

Mfr description
DCB612 FLEXVOLT 20V/60V MAX 12.0 AH
  • Compatible with 20V MAX®, 60V® and 120V MAX® tools
  • 3-LED fuel gauge charge indicator
  • Manufacturer: DeWalt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Height
    7.7500 in
  • Length
    8.1000 in
  • Tool Weight
    3.4 lbs
  • Weight
    3.4 lbs
  • Width
    3.6300 in

Details

  • Amp Hour
    12 Ah
  • Battery Capacity
    12 Ah
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (1) Battery
  • Nominal Voltage
    20 V
  • Number Of Batteries
    1
  • Product Types
    Battery
  • UPC_NO
    885911595728
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)