Motion
30902-00
Latchways® Vertical Ladder Lifeline Kits - 40 ft
MI ITEM #07756056
MFR #30902-00
List Price$1,152.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latchways® Vertical Ladder Lifeline Kits - 40 ft
MI ITEM #07756056
MFR #30902-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,152.66/each for your price

Overview

Mfr description
30902-00 VLL KIT, LTC, 12M
  • Fixed Ladder Fall Protection Solution.
  • Latchways Vertical Ladder Lifeline Kits allow for hands-free movement up and down the entire height of the fixed ladder, eliminating the need to disconnect and find new tie-off points while ascending or descending the ladder.
  • These vertical ladder lifeline kits come in multiple lengths for different ladder heights and must be used in conjunction with the Latchways LadderLatch™ climbing device (sold separately).
  • ANSI Z359.16 - 2016
  • CSA Z59.2.5
  • OSHA 1910 Walking-Working Surfaces ladder fall protection
  • EN 353:1
  • AS/NZ 1891.4

Specifications

  • Length
    40 ft
  • Manufacturer Upc Number
    5056041510829
  • UPC_NO
    5056041510829
  • Harmonization Code
    7326.90.8688
  • Weight
    30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought