Motion
0820058101

AVENTICS
0820058101

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #07756273
MFR #0820058101
Price$104.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820058101

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #07756273
MFR #0820058101

Mfr description
0820058101 TC15-5/2XX-AR-024DC-I-FORM C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.51/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    52.97 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    36.25 to 145 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)