Motion
6565-24-24-SS
6565-24-24-SS 1-1/2 SS JIC FEMALE
MI ITEM #07756304
MFR #6565-24-24-SS
Price$777.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6565-24-24-SS 1-1/2 SS JIC FEMALE
MI ITEM #07756304
MFR #6565-24-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.59/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    6565

Overview

Mfr description
6565-24-24-SS 1-1/2 SS JIC FEMALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text