1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
2036EINS
Long Nose Side Cutter Pliers 6-Inch Slim Insulated
MI ITEM #
07756318
MFR #
2036EINS
Price
$95.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
KLEIN TOOLS INC 2036EINS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
2036EINS
Long Nose Side Cutter Pliers 6-Inch Slim Insulated
MI ITEM #
07756318
MFR #
2036EINS
Mfr description
2036EINS LONG NOSE SIDE CUTTER
Insulated pliers are 1000V Rated for safety on the job and VDE Certified with unique three-part insulation with white underlayer that provides a warning sign when insulation may be compromised
Induction hardened cutting knives for long life
Knurled jaws for sure wrapping and looping
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$95
.65
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1.9 in
Length
6.875 in
Overall Length
6.9 in
Details
Handle Material
Plastic
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items