Motion
Oilfield Dry Moly 11oz

CRC INDUSTRIES
Oilfield Dry Moly 11oz

Oilfield Dry Moly Lube, 11 Wt Oz
Mi Item #07756490
MFR #Oilfield Dry Moly 11oz
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Oilfield Dry Moly 11oz

Oilfield Dry Moly Lube, 11 Wt Oz
Mi Item #07756490
MFR #Oilfield Dry Moly 11oz

Mfr description
1003484 OILFIELD DRY MOLY LUBE AER16OZ
  • High anti-friction and anti-seize properties.
  • Lowers friction, prevents galling and helps to reduce torque and energy consumption.
  • Good adhesion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -139°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.773
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Use as a surface spray to reduce torque on assemblies. Dries quickly to leave behind moly particles to aid in the assembly or disassembly of dissimilar materials.
  • Appearance
    Gray Liquid
  • Application
    Disassembly, Assembly
  • Base Type
    Molybdenum Disulfide
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Cure Time
    5 to 10 min
  • ECCN
    EAR99
  • Features & Benefits
    • High anti-friction and anti-seize properties. • Lowers friction, prevents galling and helps to reduce torque and energy consumption. • Good adhesion • Non-conductive
  • Film Type
    Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Manufacturer Upc Number
    078254032849
  • Max Operating Temperature
    750 °F
  • Min Operating Temperature
    650 °F
  • Operating Temperature Range
    650 °F, 750 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    OilfieldMoly Lube
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with a heavy duty degreaser.
  • Residue
    Yes
  • Scent
    Solvent
  • UPC_NO
    078254032849
  • Working Temperature
    650°F (Continuous) / 750°F (Intermittent)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)