Specifications
Details
- Additional DetailsAbrasion Score: 4;Puncture Score: 3;Leather Type: Goat;Series: MCR Safety Mechanics;Grade: Premium A;Cuff Style: Slip-On - Open;Thumb Style: Wing
- ANSI RatingANSI/ISEA 105:2024
- Approval Listing RegulationsANSI/ISEA 105:2024
- Comfort FeaturesBreathable Back, Open Cuff, Reinforced Thumb Crotch, Wearer ID Panel
- DescriptionMO991 - Leather Palm Camo Mechanics Work Gloves with Mossy Oak Shadow Grass Blades Camouflage Pattern and Grain Goatskin Palm Reinforced with D3O
- Frame ColorMossy Oak
- Frame Color FamilyMossy Oak
- Manufacturer Stock NumberMO991M
- Product LineMCR Safety Mechanics
- SeriesMCR Safety Mechanics
- Specialty FeaturesD3O palm technology, Mossy Oak Shadow Grass Blades camouflage pattern, Reinforced thumb crotch, Wearer ID panel
- Standards MetANSI/ISEA 105:2024
- TypeMechanics Work Gloves
- UV Protection99.9 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)