Motion
MO991XL

MCR SAFETY
MO991XL

MO991-XL GLOVE, MULTITASK LEATHER PLM
Mi Item #07756516
MFR #MO991XL
Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MO991XL

MO991-XL GLOVE, MULTITASK LEATHER PLM
Mi Item #07756516
MFR #MO991XL

Mfr description
MO991-XL GLOVE, MULTITASK LEATHER PLM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.76/each

Specifications

Details

  • Additional Details
    Abrasion Score: 4;Puncture Score: 3;Leather Type: Goat;CA Prop 65 Statement: Yes;Glove Size: X - Large;Series: MCR Safety Mechanics;Grade: Premium A;Packaging - Inner Pack: Inner Box 12;Packaging Individual Unit: Polybagged by the pair;Packaging - Hangtag: Hangtag;Packaging - Vending: Polybag by Pair;Cuff Style: Slip-On - Open;Thumb Style: Wing
  • ANSI Rating
    ANSI/ISEA 105:2024
  • Approval Listing Regulations
    ANSI/ISEA 105:2024
  • Comfort Features
    Breathable Back, D3O palm technology, Slip-On - Open Cuff
  • Description
    MO991 - MCR Safety Mechanics Gloves - Mossy Oak Shadow Grass Blades Camouflage Pattern - Grain Goatskin Palm Reinforced with D3O - Reinforced Thumb Crotch - Breathable Back - D3O Palm Technology Aids with Impact
  • Frame Color
    Mossy Oak
  • Frame Color Family
    Mossy Oak
  • Frame Temple Material
    Goatskin
  • Manufacturer Stock Number
    MO991XL
  • Product Line
    MCR Safety Mechanics
  • Series
    MCR Safety Mechanics
  • Specialty Features
    D3O palm technology, Reinforced thumb crotch, Wearer ID panel
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Mechanics Work Gloves
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)