Motion
Sta-Lube Food Grade Air Tool Oil 32oz

CRC INDUSTRIES
Sta-Lube Food Grade Air Tool Oil 32oz

Sta-Lube Air Tool Oil - 32 oz, Bottle, 32 ISO Grade
Mi Item #07756854
MFR #Sta-Lube Food Grade Air Tool Oil 32oz
Price$42.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Food Grade Air Tool Oil 32oz

Sta-Lube Air Tool Oil - 32 oz, Bottle, 32 ISO Grade
Mi Item #07756854
MFR #Sta-Lube Food Grade Air Tool Oil 32oz

Mfr description
1007792 FOODGRD AIR TOOL OIL BTL1QT
  • NSF H1 Registered for incidental food contact
  • Designed specifically for air line lubrication
  • Protects against rust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.61/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Container Size/Type
    1 Quart Bottle
  • ISO Grade
    32
  • Shelf Life
    10
  • Specific Gravity
    0.83
  • VOC Content
    100

Details

  • Application
    Air Tools, Air Operated Packaging Equipment, Saws, Air Operated Processing Equipment, Air Operated Knives, Various Other Food Processing Equipment
  • Base Type
    Polyalphaolefin
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • NSF H1 Registered for incidental food contact • Designed specifically for air line lubrication • Protects against rust • Provides wear protection
  • Film Type
    Oil
  • Flammability
    Combustible
  • Flash Point
    464 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213230000
  • Oil Type
    Air Tool
  • Pour Point
    -58 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Propellant
    None
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    072213230000
  • Viscosity
    32
  • Viscosity Index
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)