Motion
UC212-207D1LLJ

NTN
UC212-207D1LLJ

Ball Insert Bearing - 55 mm Bore Diam., 2.5625 in Width
Mi Item #07757943
MFR #UC212-207D1LLJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC212-207D1LLJ

Ball Insert Bearing - 55 mm Bore Diam., 2.5625 in Width
Mi Item #07757943
MFR #UC212-207D1LLJ

Mfr description
UC212-207D1LLJ BEARING INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Overall Width
    2.5625 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)