Motion
6P-6FJX90M XBULK

GATES RUBBER CO
6P-6FJX90M XBULK

6P-6FJX90M XBULK
MI ITEM #07758013
MFR #6P-6FJX90M XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6P-6FJX90M XBULK

6P-6FJX90M XBULK
MI ITEM #07758013
MFR #6P-6FJX90M XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Thread Size 1
    9/16-18

Details

  • Additional Details
    Gates PRO™ Series wire braid coupling line offers users a professiol-grade hydraulic solution engineered to meet the performance requirements of hydraulic applications across multiple end markets. Gates matched PRO Series hose and coupling lines with engineered crimp specifications ensure end-to-end system performance. The PRO Series line complements Gates’ existing line of MegaSys® hose and couplings, providing a broader range of engineering solutions for modern hydraulic applications.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    MX
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    PRO Series
  • Manufacturer Upc Number
    770075760580
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes

Overview

Mfr description
6P-6FJX90M 7129-0017
  • Qualified with Gates PRO Series hoses in sizes ranging from -4 to -16 offering a complete hydraulic system solution; Provides reliable performance for standard duty applications with applications in industries such as agriculture, construction, mining and manufacturing; System designs can be evaluated and optimized by our experts to ensure you get the right product for the application; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought