Specifications
Dimensions
- Angle45 °
- Dash Size10
- Hose Dash Size8
- Hose Inside Diameter0.5000 in
- Thread Size 17/8-14
Details
- Additional DetailsGates PRO™ Series wire braid coupling line offers users a professiol-grade hydraulic solution engineered to meet the performance requirements of hydraulic applications across multiple end markets. Gates matched PRO Series hose and coupling lines with engineered crimp specifications ensure end-to-end system performance. The PRO Series line complements Gates’ existing line of MegaSys® hose and couplings, providing a broader range of engineering solutions for modern hydraulic applications.
- CoatingZinc-plated
- ConfigurationBent Tube
- Country of OriginMX
- End Type 1FJX
- Fitting TypeJIC 37° Flare
- For Use WithPRO Series
- Manufacturer Upc Number770075761037
- ManufacturerName (description attribute)Gates
- MaterialSteel
- Mating Angle37 °
- Seal TypeMated Angle
- SwivelYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)