Motion
3/5M1280JB

GATES RUBBER CO
3/5M1280JB

Industrial V-belt - 1280 mm Outside Length, 15 mm Top Width, 50.39 in / 1280 mm Effective Length
Mi Item #07758136
MFR #3/5M1280JB
Price$249.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/5M1280JB

Industrial V-belt - 1280 mm Outside Length, 15 mm Top Width, 50.39 in / 1280 mm Effective Length
Mi Item #07758136
MFR #3/5M1280JB

Mfr description
3/5M1280JB POLYFLEX
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.09/each

Specifications

Dimensions

  • Effective Length
    50.39 in / 1280 mm
  • Outside Length
    1280 mm
  • Overall Length
    50.3900 in
  • Thickness
    3 mm
  • Top Width
    15 mm
  • Weight
    0.041 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/5M1280JB
  • Material
    Polyurethane
  • Number Of Ribs
    3
  • Section
    5M/JB
  • UPC_NO
    072053261967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)