1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
KQ2K04-02NS
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
MI ITEM #
07758489
MFR #
KQ2K04-02NS
Price
$3.53
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
SMC CORP OF AMERICA KQ2K04-02NS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
KQ2K04-02NS
KQ2 ONE-TOUCH FITTING with 3/16 in Compatible Tube Outer Diameter
MI ITEM #
07758489
MFR #
KQ2K04-02NS
Mfr description
KQ2K04-02NS
Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
Fluid: air, water
Operating pressure range: -100kPa~1MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.53
/each
Add to Cart
Specifications
Dimensions
Compatible Tube Outer Diameter
3/16 in
Details
Color
White Body, Light Gray Release Button
Country of Origin
SG
Fitting Shape
45° male elbow
ManufacturerName (description attribute)
SMC
Seal
With Sealant
Series
KQ2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items