Motion
CTRY-1.50-SS

PCI
CTRY-1.50-SS

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #07758537
MFR #CTRY-1.50-SS
List Price$467.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.50-SS

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #07758537
MFR #CTRY-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.08/each for your price

Overview

Mfr description
CTRY-1.50-SS CROWNED YOKE ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    1.5000 in
  • Radial Dynamic Load Capacity
    1450 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    14000 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SS
  • UPC_NO
    00841946147547
  • Weight
    0.31 lbs
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text