Motion
MFTR-62

PCI
MFTR-62

Flanged Track Roller - 62 mm Roller Dia., 42 mm Roller Width, 78 mm Flange Dia., 0.5510 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07758550
MFR #MFTR-62
Price$165.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-62

Flanged Track Roller - 62 mm Roller Dia., 42 mm Roller Width, 78 mm Flange Dia., 0.5510 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07758550
MFR #MFTR-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.41/each

Specifications

Dimensions

  • Flange Diameter  
    78 mm
  • Flange Thickness  
    0.5510 in
  • Hex Size
    0.3150 in
  • Outside Diameter
    2.4410 in
  • Overall Width
    44 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    42 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    58 mm
  • Thread Length
    1.3780 in
  • Thread Size  
    M24 X 3
  • Weight
    2.662 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5390 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946126092
  • Max Rpm
    8500 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3509 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTR
  • Static Load Capacity
    3509 lbf
  • Stud Material
    Carbon Steel

Overview

Mfr description
MFTR-62 FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought