Specifications
Dimensions
- Pitch1.07 in
- Width29.95
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700AN30POMB
- Product TypesFlat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)