Motion
630-AA 3/8OZ TUBE

LUBRIPLATE LUBRICANTS CO
630-AA 3/8OZ TUBE

630 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, +5 to +270 °F
MI ITEM #07758676
MFR #630-AA 3/8OZ TUBE
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
630-AA 3/8OZ TUBE

630 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, +5 to +270 °F
MI ITEM #07758676
MFR #630-AA 3/8OZ TUBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.75/each

Specifications

Dimensions

  • Container Size
    3/8 oz
  • NLGI Grade
    1
  • Overall Height
    8.5 in
  • Overall Length
    9.25 in
  • Overall Width
    7.25 in
  • Shelf Life
    10 yr
  • Weight
    0.05 lbs

Details

  • Application
    Multi-purpose general grease, automatic dispensing systems
  • Base Type
    Lithium
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    193°C/380 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium
  • Manufacturer Upc Number
    089215106707
  • Max Operating Temperature
    270 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    630-AA
  • Temperature Range
    +5 to +270 °F
  • UPC_NO
    089215106707
  • Viscosity
    135
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0067-079 GREASE 630-AA 3/8OZ TUBE
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought