Motion
396-EZ900-PK
Evaporative Cooling Towel
Mi Item #07758720
MFR #396-EZ900-PK
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Towel
Mi Item #07758720
MFR #396-EZ900-PK

Mfr description
396-EZ900-PK CASE QTY 48
  • Quickly reduces temperature when soaked in water and activated to provide cooling effect.
  • Activate the towel by waving or snapping it in air
  • Provides UV protection and resists odors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Length
    5 cm
  • Weight
    32 kg

Details

  • Color
    Neon Pink
  • Description
    Evaporative Cooling Towel
  • Fabric Type
    Wicking Hollow Fiber
  • Manufacturer Upc Number
    616314223631
  • UPC_NO
    616314223631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)