Motion
SS26Q30LR14

DODGE
SS26Q30LR14

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 140TC Frame
Mi Item #07758743
MFR #SS26Q30LR14
Price$5,499.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q30LR14

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 140TC Frame
Mi Item #07758743
MFR #SS26Q30LR14

Mfr description
SS26Q30LR14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,499.55/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    0.3800 in, 9.65 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1705 lbf;242.013 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    30:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in
  • Weight
    65 lbs, 29.484 kg
  • Width
    6.3800 in, 162.05 mm

Details

  • Additional Details
    TIGEAR-2 SPEED REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Horsepower Rating Normal Duty
    Output 1.58 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS26Q30LR14
  • Manufacturer Upc Number
    782477047824
  • Max Input Horsepower
    7.040 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    26SBASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.79 horsepower
  • Torque Rating (in-lb)
    Output 1705 inch pound (pound inch)
  • UPC_NO
    782477050572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)