Motion
220-1062X500
Tubing - 0.50 in ID, 0.63 in OD, 500 ft Length
MI ITEM #07758963
MFR #220-1062X500
Your Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.50 in ID, 0.63 in OD, 500 ft Length
MI ITEM #07758963
MFR #220-1062X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.65/each(List $0.82)

Overview

Mfr description
220-1062X500 POLYETHYLENE TUBING 5/8
  • Transfer of air and liquids in industrial applications
  • Water lines
  • Water softener lines
  • Pneumatic logic control lines
  • Vending equipment

Specifications

  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.63 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353036600
  • Operating Temperature Range
    -50 to 140 ºF
  • Color
    Natural
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Linear Low Density Food Grade Polyethylene Tubing
  • UPC_NO
    822353036600
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    Polyethylene
  • Product Types
    220 Series Linear Low Density Food Grade Polyethylene Tubing
  • Type
    Tubing
  • Additional Details
    LLDPE food grade tubing for standard industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text