Motion
EP3306A1W
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 40 ° Contact Angle
Mi Item #07759267
MFR #EP3306A1W
Price$162.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 40 ° Contact Angle
Mi Item #07759267
MFR #EP3306A1W

Mfr description
EP3306A1W BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    EP3306A1W BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176784026
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176784026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)